UNIOR Crimp Lever Pliers
#Grup produk P105513144
Spesifikasi
Wire Diameter (mm²) | 0.5-6 |
---|---|
Size L (mm) | 226 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium sheet metal- Jaws drop forged from special tool steel, entirely hardened and tempered
- Toggle joint ensures high compression pressure with little effort
- Heavy duty plastic handles
- Re-changeable head-spare part
- Surface finish: phosphated to standard ISO 9717
Use
For insulated terminals (0,5-6mm²)Ulasan Produk
Tidak ada ulasan