UNIOR Combination Wrench, Short Type

Sebelum PPN:
Rp109.900 - Rp1.799.900
Spesifikasi
MaterialChrome Vanadium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wrench is forged from premium chromium-vanadium steel. The wrench is distinguished by its exceptional toughness, durability and surface protection, which offers the user reliable and long-lasting use. It is an all-round solution for screwing bolts and nuts and an indispensable tool for professionals and DIY enthusiasts alike.
Feature
- Material: premium chrome vanadium steel
- Drop forged, entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Polished head
- Ring part with LIFE profile
- Made according to standard ISO 7738 (only metric dimension)
- Made according to standard ISO 3318 in 3113A (only metric dimension)

Ulasan Produk

Tidak ada ulasan