UNIOR Clutch and Gear Wheel Holding Tools
#Grup produk P105513010
Spesifikasi
Min. Size D (mm) | 40 |
---|---|
Max. Size D (mm) | 130 |
Size c (mm) | 35 |
Size b (mm) | 6 |
Size L (mm) | 390 |
Dimension A (mm) | 53 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel- Surface finish: chrome plated to standard ISO 1456:2009
- Ergonomic heavy duty double component handle
- Material: premium plus carbon steel
- Entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Ergonomic heavy duty double component handle
- Valve spring compressor not include pressure pieces
- Pressure pieces (article 2202.1/2) of dimensions 17,21,25 allow working on almost all motorbikes and are available as spare parts
Advantages:
- Its wedge-shaped gripping shanks provide grip between teeth while preventing them from being damaged.
- The tool also includes a screw, which enables the tool to be fixed in a certain position and, consequently, a firm grip.
Use
- The tool is designed for holding the clutch, gears and the cam shaft when tightening gears in the range up to 130mm during assembly and disassembly.- All types of motorbikes
Ulasan Produk
Tidak ada ulasan