UNIOR Boltshark Cutter
#Grup produk P105512701
Spesifikasi
Size L (mm) | 200 |
---|---|
Size b (mm) | 34.8 |
Size c (mm) | 16.5 |
Dimension A (mm) | 19.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- These ultra-powerful cutters are used to easily cut metal wire, including hardened and tempered alloys, and other extruded metals. They are ergonomically designed to apply a maximum force, while being easy on the hands. Drop-forged from Premium Hard Plus carbon steel with induction hardened cutting edges, BoltShark cutter can cut through up to 6mm of soft metal wire, 4mm of hard steel, and 3.6mm of tempered piano wire or steel spring. In addition to wire, the Boltshark cutters will quickly and cleanly cut through 5mm diameter nails, screws and rivets. The included groove holds thicker wire in position, preventing it from rolling along the cutting edge as the jaws are tightened.- Drop forged from Premium Hard Plus carbon steel
- Fully hardened to ~47HRc, with cutting edges induction hardened to ~64HRc
- Finished with an anti-corrosive black coating and lightly oiled
- Double-dipped plastic non-slip handles provide good ergonomic hand grip
Advantages:
- Engineered with a two-rivet joint, which uses a compound action to give increased cutting force with less effort.
- The strongest force needs to be applied at the start of the cut, when the handles are furthest apart. BoltShark cutters are designed with the handles tighter together allowing the maximum force to be applied from the very start of the cut.
- Central cutting edges leave a bevelled finish on both sides of the cut.
- For precise cutting of soft (up to 6 mm), hard (up to 3,5 mm) and piano wires (up to 3 mm)
- Easily cuts parts such as screws, nails, rivets, etc. up to 4 mm thickness
Ulasan Produk
Tidak ada ulasan