UNIOR Angle Gauge

Sebelum PPN:
Rp959.900
Spesifikasi
Size L (mm)270
Size b (mm)75
Size c (mm)63
Dimension A (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is used for screws on the heads of motors where car manufacturers prescribe that, as well as fastening the screws to the prescribed torque, fastening at a certain angle is also required
- If your space is limited, you can also use an extension to obtain the required height
- The scale is 360°, divided into 2° angles
Use
Hold the angle scale by its small handle to avoid rotation during screw joining, set the indicator to zero and then fasten the screw at the prescribed angle with another tool from the 1/2" product range (e.g. a hinge handle which is longer, because the forces are considerable)

Ulasan Produk

Tidak ada ulasan