UNIOR Adapter 1inch
#Grup produk P105512118
Spesifikasi
Dimensions (inch) | 1-3/4 |
---|---|
Size L (mm) | 65 |
Size D (mm) | 48 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Drop forged, entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Polished head
- Made according to standard ISO 3316
Ulasan Produk
Tidak ada ulasan