Spesifikasi
D Ring Side Connector | DJMR (with rotation function) |
---|---|
Hook | No. 56 (with J ring/lightweight type) |
Hook Mouth Opening (mm) Human Body Side | 8 |
Hook Opening (mm) Structure Side | 50 |
Lanyard Type | Type 1 |
Length (mm) | 1520 |
Material | Winder: Resin case , Strap: Aramid cored Tetron , D-ring side connector: Steel , Hook: Steel, aluminum alloy |
Maximum Usable Mass (kg) | 100 |
Width (mm) | 17 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
A small and lightweight winder with a lock device. The strap is pulled out by 50 mm in advance in consideration of the fit when attached. In addition, the strap is under tension that is pulled into the winder.Ulasan Produk
Tidak ada ulasan