Sebelum PPN:
Rp3.099.900 - Rp6.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| D Ring Side Connector | DJMR (with rotation function) |
|---|---|
| Hook Mouth Opening (mm) Human Body Side | 8 |
| Hook Opening (mm) Structure Side | 50 |
| Lanyard Type | Type 1 |
| Material | Winder: Resin case , Strap: Aramid cored Tetron , D-ring side connector: Steel , Hook: Steel, aluminum alloy |
| Maximum Usable Mass (kg) | 100 |
| Width (mm) | 17 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A winder with a lock device. The strap is under tension that pulls into the winder.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TITAN%20Retractable%20Lanyard%20for%20Harness/9yP105505358-1.jpg)
