Sebelum PPN:
Rp2.099.900 - Rp2.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| D Ring Side Connector | DJMR (with rotation function) |
|---|---|
| Hook | No. 56 (lightweight type) |
| Hook Mouth Opening (mm) Human Body Side | 8 |
| Hook Opening (mm) Structure Side | 50 |
| Diameter (mm) | 10 |
| Lanyard Type | Type 1 |
| Length (mm) | 1700 |
| Material | Strap: 3-stroke nylon rope , D-ring side connector: Steel , Hook: Steel, aluminum alloy |
| Maximum Usable Mass (kg) | 100 |
| Width (mm) | Type 1 lanyard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Elastic lanyard with rubber core. The sewn area is protected by a protective cover with the TITAN logo.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TITAN%20Lanyard%20for%20Harness/4nP105501167-1.jpg)
