Spesifikasi
| Belt Width (mm) | 47 |
|---|---|
| Body Belt Buckle | One touch |
| Body Belt Dimensions (mm) Widthxlength | 50x1200 |
| Chest Belt Width (mm) | 25 |
| Color | Blue |
| Maximum Usable Mass (kg) | 140 |
| Size | Free |
| Thigh Buckle | One touch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
It is a free tension structure that does not stretch around the buttocks when crouching. It is a free size that covers all the conventional S, M, L sizes. We have adopted a free shoulder belt that slides according to the movement of the body. Sufficient tool bag mounting space has been secured on the body belt.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TANIZAWA%20Full%20Body%20Harness%20Homare2/p6P105498906-1.jpg)
