Sebelum PPN:
Rp3.399.900 - Rp3.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Belt Width (mm) | 45 |
---|---|
Chest Belt (mm) | 25 |
Chest Belt Dimensions Width (mm) | 25 |
Color | Blue |
Maximum Usable Mass (kg) | 100 |
Shoulder/Thigh Belt Width (mm) | 45 |
Thigh Buckle | Plate |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
An all-round harness with a lanyard. It is an entry model that is reasonably priced but has all the necessary functions. It fits your body with a simple belt adjustment.Ulasan Produk
Tidak ada ulasan