Sebelum PPN:
Rp5.199.900 - Rp6.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Belt Width (mm) | 45 |
|---|---|
| Chest Belt Dimensions Width (mm) | 25 |
| Color | Black |
| Shoulder/Thigh Belt Width (mm) | 45 |
| Thigh Buckle | One touch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The belt slides according to your body movements. This model is recommended for the construction industry, including the Tobi profession, because it has less tightness in the thighs.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TITAN%20Edotobi%20Harness/qgP105497952-1.jpg)
