Spesifikasi
| Weight (kg) | 1.102 |
|---|---|
| Height (inch) | 10 1/16(255.6mm) |
| Outside Diameter (inch) | 4 1/4(108.0mm) |
| Thread Size | 1 3/8-16 |
| Volume (m³) | 0.0035 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Lube (Baldwin B7685) By-Pass Lube Spin-on
I-Gasket : [1] Included
I-Gasket : [1] Included
Use
Fits: R.V.I., Volvo Buses, Engines, Equipment, Trucks Replaces: V.M.E. 119962280; Volvo 477556, 477556-5
Ulasan Produk
Tidak ada ulasan




















































































































































