Spesifikasi
| Weight (kg) | 0.603 |
|---|---|
| Height (inch) | 6 5/8(168.3mm) |
| Outside Diameter (inch) | 3 11/16(93.7mm) |
| Thread Size | M27x2.0 |
| Volume (m³) | 0.0017 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Lube (Baldwin BT7237) Lube Spin-on
I-Gasket: [1] Included
I-Gasket: [1] Included
Use
Fits: Case, New Holland Equipment Replaces: Case 87803261; DAF 1399494; Iveco 504074043; New Holland 87803260
Ulasan Produk
Tidak ada ulasan




















































































































































