Spesifikasi
| Weight (kg) | 0.508 |
|---|---|
| Height (inch) | 5 13/32(137.3mm) |
| Outside Diameter (inch) | 3 11/16(93.7 mm) |
| Thread Size | 3/4-14 BSP-PL |
| Volume (m³) | 0.0015 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Hydraulic (Baldwin BT366-10) Hydraulic Spin-on. I-Gasket G401
Use
Fits: Bedford, J.C. Bamford, New Holland, Thwaites Equipment; U.C.C. Hydraulic Systems Replaces: U.C.C. UC-MS1518-4-10




















































































































































