Baldwin Filters HD Lube Spin-On

Sebelum PPN:
Rp71.900
Spesifikasi
Weight (kg)0.549
Height (inch)7 1/8(181.0mm)
Outside Diameter (inch)3 11/16(93.7mm)
Thread Size1-16
Volume (m³)0.0019

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FILTER-Lube (Baldwin BT339) Full-Flow Lube Spin-on  
I-Gasket G381-A
Related to:  BT427 (Short Version)
Warning
Notes:  BT7349 may be used in place of BT339.;Do NOT substitute BT339 for BT7349.
Use
Fits:  Ag-Chem, Case, Champion, Dresser, Dynapac, Fiat-Allis, Grove, Ingersoll-Rand, J.C. Bamford, Komatsu, Timberjack, Vermeer, White Equipment; Case, Cummins, DAF Engines  
Replaces:  Case J903264; Consolidated Diesel 3903264; Cummins 3914395

Ulasan Produk

Tidak ada ulasan