Spesifikasi
| Weight (kg) | 1.352 |
|---|---|
| Height (inch) | 9 19/32(243.7mm) |
| Outside Diameter (inch) | 3 3/4(95.3mm) |
| Thread Size | 1 3/8-12 |
| Volume (m³) | 0.0036 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Hydraulic (Baldwin BT8861) Hydraulic Spin-on
[1] I-Gasket Included
[1] I-Gasket Included
Warning
Notes: Rated 1000 PSI minimum burst. Use_With: OB8711, OB8712, OB8720, OB8721, OB8722, OB8724, OB8731, OB8732, OB8741, OB8742, OB8743, OB8744, OB8745, OB8746 filter bases.Use
Fits: Bobcat Loaders; Case Equipment Replaces: Case D126922; Champion 44419; Timberjack 8428088; Versatile 79446
Ulasan Produk
Tidak ada ulasan




















































































































































