Spesifikasi
| Weight (kg) | 1.179 |
|---|---|
| Height (inch) | 7(177.8mm) |
| Outside Diameter (inch) | 5 1/32(127.8mm) |
| Thread Size | 1 1/2-16 UN |
| Volume (m³) | 0.0036 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Hydraulic (Baldwin BT287-10) Hydraulic Spin-on.
F-Gasket G369-B (Blue Striped).
O- Gasket.: G286-C, G369-V, G372, G447, G483, G704, G710
F-Gasket G369-B (Blue Striped).
O- Gasket.: G286-C, G369-V, G372, G447, G483, G704, G710
Warning
Notes: CAUTION: Use furnished G369-B (blue striped) gasket on John Deere. Use optional G372 (yellow striped) gasket ONLY on Case.; Installing wrong gasket prevents seal.;Can use with OB1313, OB1314, OB1315, OB1316 bases (requires opt. G286-C gasket)Use
Fits: Case, Case-International, Caterpillar, Champion, Ditch Witch, Dynamic Industries, Ford, Gehl, Hesston, John Deere, Manitou, Michigan Fluid Power, New Holland, Steiger Equipment Replaces: Case 87027972; Caterpillar 9T5664; Champion 13028; Ditch Witch 155-954; Dynamic 1H1234; John Deere AT58368; Michigan Fluid Power 200-0600; New Holland 86542664
Ulasan Produk
Tidak ada ulasan




















































































































































