Spesifikasi
| Weight (kg) | 1.075 |
|---|---|
| Height (inch) | 10 1/16(255.6 mm) |
| Outside Diameter (inch) | 4 1/4(108.0 mm) |
| Thread Size | 1 1/8-16 UN |
| Volume (m³) | 0.0033 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Filter-Lube (Baldwin B7600) Full-Flow Lube Spin-on. [1] Included I- Gasket
Related to: B76, B76-MPG, B76-SS (Long Versions);B7700 (High Efficiency Version)
Related to: B76, B76-MPG, B76-SS (Long Versions);B7700 (High Efficiency Version)
Use
Fits: Caterpillar Engines, Equipment Replacs: Caterpillar 1R0739Ulasan Produk
Tidak ada ulasan




















































































































































