Spesifikasi
| Weight (kg) | 0.553 |
|---|---|
| Height (inch) | 5 13/32(137.3 mm) |
| Outside Diameter (inch) | 3 11/16(93.7 mm) |
| Thread Size | 3/4-16 UN |
| Volume (m³) | 0.0017 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Filters-Fuel (Baldwin B2) Full-Flow Lube Spin-on (Also Used as Hydraulic or Transmission). Cartridge, Round.
I-Gasket G381-A
Contains: Anti-Drainback Valve;8 PSID By-Pass Valve;Front End By-Pass Valve
I-Gasket G381-A
Contains: Anti-Drainback Valve;8 PSID By-Pass Valve;Front End By-Pass Valve
Use
Fits: Chrysler, Ford, Mazda, Toyota Automotive, Light-Duty Trucks; Freightliner, International, Kenworth, Mack, Volvo Trucks; Allis Chalmers, Case, Caterpillar, Ford, John Deere, New Holland Equipment Replaces: Allis Chalmers 7023700-0; Case A146696; Ford B7A-6714-A, C9NN-6714-A
Ulasan Produk
Tidak ada ulasan




















































































































































