Spesifikasi
| Weight (kg) | 1.361 |
|---|---|
| Height (inch) | 11 9/32(286.5mm) |
| Outside Diameter (inch) | 4 11/16(119.1mm) |
| Thread Size | 1 1/2-12 |
| Volume (m³) | 0.0045 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Lube (Baldwin B96-SS) Severe Service Lube Spin-on
Contains: Integral Post Seal
Related to: B196, B205 (Short Versions)
I-Gasket : [1] Included
Contains: Integral Post Seal
Related to: B196, B205 (Short Versions)
I-Gasket : [1] Included
Warning
Notes: Can be used with OB1368, OB1369 bases.Use
Fits: Cummins Engines Replaces: Cummins 3313287
Ulasan Produk
Tidak ada ulasan




















































































































































