Sebelum PPN:
Rp1.899.900 - Rp4.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Voltage (V) | 12 |
|---|---|
| Type | Japan Series |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High Reliability.
The Highest level performance car battery in Japan, Proudly Brought to you by Panasonic.
To keep pace with progress in automobile technology, car batteries must feature a high level of technology. Panasonic has R&D strengths sufficient to meet the stringent demands of Japanese automobile manufacturers. The superior manufacturing capabilities of Japanese factories bring to you the high performance, high quality JP Series. A highly reliable car battery, Made In Japan. Use JP Series batteries!
Explosion - Proof Design.
- Utilizing explosion-proof vent plugs.
The vent plugs minimize the risk of sparks that might be generated outside the car battery from entering the battery via the vent plugs.
- Utilizing a two-step electrolyteloss control system.
This battery uses Panasonic's proprietary Two-step electrolyte Loss Control System.
- Utilizing Corrosion-resistant alloy.
Minimize corrosion/degradation of metal exposed to air due to lowered liquid level (pole plate joints), and minimizing the occurrence of sparks.
Step 1 : Silver Alloy Reduces the electrolysis of water during charging.
Step 2 : Explosion-proof vent plugs Reduces water vapor being vented to the air.
The Highest level performance car battery in Japan, Proudly Brought to you by Panasonic.
To keep pace with progress in automobile technology, car batteries must feature a high level of technology. Panasonic has R&D strengths sufficient to meet the stringent demands of Japanese automobile manufacturers. The superior manufacturing capabilities of Japanese factories bring to you the high performance, high quality JP Series. A highly reliable car battery, Made In Japan. Use JP Series batteries!
Explosion - Proof Design.
- Utilizing explosion-proof vent plugs.
The vent plugs minimize the risk of sparks that might be generated outside the car battery from entering the battery via the vent plugs.
- Utilizing a two-step electrolyteloss control system.
This battery uses Panasonic's proprietary Two-step electrolyte Loss Control System.
- Utilizing Corrosion-resistant alloy.
Minimize corrosion/degradation of metal exposed to air due to lowered liquid level (pole plate joints), and minimizing the occurrence of sparks.
Step 1 : Silver Alloy Reduces the electrolysis of water during charging.
Step 2 : Explosion-proof vent plugs Reduces water vapor being vented to the air.
Ulasan Produk
Tidak ada ulasan




















































































































































