Spesifikasi
| Allowable Load (daN) | 120 |
|---|---|
| Allowable Weight (kgf) | 122.4 |
| Mounting Height H (mm) | 64 |
| Mounting Hole Diameter P (mm) | 8.8 |
| Finishing Material | Metal Fitting: Steel, Metal fitting surface treatment: Black zinc plated finishing, Wheel: Nylon |
| Mounting Pitch X x Y (mm) | 52x52 |
| Mounting Plate A x B (mm) | 70x70 |
| Wheel Diameter D (mm) | 38 |
| Wheel Width (mm) | 21 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- The double wheel and large ball race diameter of the pivot part generates reciprocal turn-over action to make the turning smooth. The driveability is excellent because of the flat wheel.Ulasan Produk
Tidak ada ulasan




















































































































































