TESTO Folding Thermometer
#Grup produk P105275314
Kondisi Barang:
Authorized Partner
Spesifikasi
Container protection class | IP65 |
---|---|
Measurement Temperature Range (°C) | -50 to 250 |
Minimum Temperature Display (°C) | 0.1 |
Power Supply | AAA Dry Batteryx2 (accessory) |
Probe length | 3x106mm |
Probe tip length | 32mm/φ2.3mm |
Sensor | NTC |
Width x Depth x Height | 48x19x265mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
This is a folding type that is convenient for carrying and safe. Waterproof design (IP65) enabling rinsing with water. Suitable for food temperature control.Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan