SK Electronic Digital Tube Micrometer

Sebelum PPN:
Rp5.699.900
Spesifikasi
Manufacturer Code152161
Measurement Range (mm)0 to 25
Min Measurable Inner Diameter (mm)10
Minimum Display (mm)0.001
Constant Pressure DeviceRatchet stop
Maximum Allowable Error (µm)4
Measuring Surface ShapeSingle spherical type (with carbide tip)
Power SupplyButton type silver oxide battery (SR44)x1 (accessory)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital display makes it easier to see. With a heat resistance cover. The frame has a painted finish.
Use
Measuring tube thickness.

Ulasan Produk

Tidak ada ulasan