SK Electronic Digital Small Measuring Faces Micrometer
#Grup produk P105274218
Spesifikasi
Measurement Range (mm) | 0 to 25 |
---|---|
Minimum Display (mm) | 0.001 |
Constant Pressure Device | Ratchet stop |
Maximum Allowable Error (µm) | 4 |
Measuring Surface Shape | Spline type |
Power Supply | Button type silver oxide battery (SR44)x1 (accessory) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Digital display makes it easier to see. The measuring surface has a carbide tip. With a heat resistance cover. The frame has a painted finish.Use
For measuring the diameter of the spline shaft groove.Ulasan Produk
Tidak ada ulasan