SK Electronic Digital Point Micrometer

Sebelum PPN:
Rp6.799.900
Spesifikasi
Manufacturer Code152171
Measurement Range (mm)0 to 25
Minimum Display (mm)0.001
Constant Pressure DeviceRatchet stop
Maximum Allowable Error (µm)4
Measuring Surface ShapePoint type
Power SupplyButton type silver oxide battery (SR44)x1 (accessory)
Tip angle15°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital display makes it easier to see. The measuring surface has a carbide tip. With a heat resistance cover. The frame has a painted finish.
Use
Used to measure valley diameter such as web diameter of drill.

Ulasan Produk

Tidak ada ulasan