SK Electronic Digital Micrometer With Interchangeable Anvils
#Grup produk P105274184
Spesifikasi
Minimum Display (mm) | 0.001 |
---|---|
Constant Pressure Device | Ratchet stop |
Measuring Surface Shape | Standard type (with carbide tip) (interchangeable anvil type) |
Micrometer head stroke | 25mm |
Power Supply | Button type silver oxide battery (SR44)x1 (accessory) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Easy to see with the digital display. By replacing the anvil, the measuring range can be widened with one body. The frame has a painted finish.Use
Measurement of outer dimensions.Ulasan Produk
Tidak ada ulasan