SK Electronic Digital Deep Throat Micrometer
#Grup produk P105274166
Sebelum PPN:
Rp7.399.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Measurement Range (mm) | 0 to 25 |
---|---|
Minimum Display (mm) | 0.001 |
Measuring Surface Shape | Standard type (with carbide tip) (single spherical surface only for MCD233-300U) |
Constant Pressure Device | Ratchet stop |
Power Supply | Button type silver oxide battery (SR44)x1 (accessory) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Digital display makes it easier to see. With a heat resistance cover. The frame has a painted finish.Use
For measuring thickness of steel plate.Ulasan Produk
Tidak ada ulasan