SK Digital S Line Test Indicator

Sebelum PPN:
Rp13.999.900 - Rp15.999.900
Spesifikasi
Minimum Display (mm)0.01/0.001
Mount Shaft Diameter (mm)8
Dial Diameter44mm
Measuring Force (N)0.2 or less
Power SupplyLithium coin cell battery (CR2032)x1 (accessory)
Protection GradeIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With waterproof function of protection grade IP65. The crystal liquid part can easily rotate 360°. With MIN, MAX, and DELTA measurement function.
Use
For measurement of displacement such as unevenness on the flat surface, quality of installation of workpiece, shaft run out, or right angle degree.

Ulasan Produk

Tidak ada ulasan