SK Digital S Line Indicator
#Grup produk P105273185
Sebelum PPN:
Rp10.999.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Measurement Range (mm) | 0 to 12.5 |
---|---|
Mount Shaft Diameter (mm) | 8 |
Measuring Force (N) | 1.5 or less |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
With tolerance setting function. With computation function. Display of OK/NG is a color-specific display type. Since the crystal liquid part can rotate by 270°, it can be turned to the easy-to-see direction. By pressing the favorite bottun, functions that are frequently used can be easily called up.Use
For measurement of displacement such as unevenness on the flat surface, quality of installation of workpiece, shaft run out, or right angle degree.Ulasan Produk
Tidak ada ulasan