SK Dial Indicator

Sebelum PPN:
Rp1.499.900
Spesifikasi
Manufacturer Code151676
Measurement Range (mm)0 to 10
Minimum Display (mm)0.01
Graduation Specification±0-100
Mount Shaft Diameter (mm)8
Dial Diameter60mm
Measuring Force (N)1.5 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A precision scale which makes the scale of 0. 01mm increments is easy to see. To prevent water or oil from entering from a gap between an outer frame and inner frame, O-ring is incorporated.
Use
For measurement of unevenness on the flat surface, shaft run out, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait