SCARLET TECH Explosion-Proof Flashlight
#Grup produk P105221623
Spesifikasi
| Battery | 4xAA |
|---|---|
| Light Source | Cree XP-E LED |
| Mode | High/Low/Off |
| Beam Distance (Low) (m) | 110 |
| Low Run Time (minute) | 838 |
| High Run Time (minute) | 360 |
| IP Rating | IP67 |
| Beam Distance (high) (m) | 231 |
| Dimensions (mm) | 174x47x47 |
| Lifespan (hour) | 50000 |
| Light Output (High) (lm) | 133 |
| Light Output (low) (lm) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
•IECEx Ex 1a IIC, T4, Class 1 DIV 1&2, Zone 0/1/2
• Cree XP-G2 LED, 133 Lumens
• Mining flashlight (ATEX / IECEx approved)
• Air free heat sink to enhance LED heat dissipation
• Stainless belt /pocket clip
• Valve design for hydrogen gas release
• Battery carriage with a foolproof mechanism
• IP-67, Flameproof accessories available
• Cree XP-G2 LED, 133 Lumens
• Mining flashlight (ATEX / IECEx approved)
• Air free heat sink to enhance LED heat dissipation
• Stainless belt /pocket clip
• Valve design for hydrogen gas release
• Battery carriage with a foolproof mechanism
• IP-67, Flameproof accessories available
Ulasan Produk
Tidak ada ulasan




















































































































































