ANSER Handheld Inkjet Printer

Sebelum PPN:
Rp30.999.900
Spesifikasi
User InterfaceSimple and easy-to-use operating system
Input DevicePocket-sized IR remote keypad
Available LanguagesEnglish, Chinese (Traditional), Chinese (Simplified), Japanese, Russian, Korean, German, Portuguese, Spanish, French, Italian, Turkish, Hungarian, Slovak, Czech, Swedish, Romanian, Serbian, Bulgarian, Polish.
Print EngineHP Thermal Ink Jet Technology
Rated Capacity (mAh)1840
Dimensions (mm)143.5x219x143
Print Distance (mm)Max. 1663.7
Print Height (mm)Up to 4 lines and 12.7
Print Resolution (dpi)600x300
Print Speed (m/minute)76.2
Standard Voltage (V)11.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait