Spesifikasi
| W (mm) | 6 |
|---|---|
| B1 (mm) | 66 |
| D1 (mm) | 85.2 |
| C (mm) | 28 |
| C0r (N) | 44000 |
| C2 (mm) | 32 |
| Ca (mm) | 8.9 |
| Cr (N) | 66000 |
| Cur (N) | 2300 |
| DSP (mm) | 125 |
| Dimension S (mm) | 21.5 |
| Inner Diameter d (mm) | 65 |
| Width B (mm) | 48.5 |
| d3 max (mm) | 96 |
| f0 | 14.4 |
| m (kg) | 2.71 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
Warning
1574GE65-214-XL-KTT-BFeature
Spherical outer ring, location by eccentric locking collar, T seals on both sidesUlasan Produk
Tidak ada ulasan




















































































































































