BLACK+DECKER Rebating Planer
#Grup produk P104802555
Kondisi Barang:
Authorized Partner
Spesifikasi
Power (W) | 650 |
---|---|
Switch | Single Speed |
Planning widht (mm) | 8.2 |
Rebating Depth (mm) | 8 |
Depth of cut Wood (mm) | 0-2 |
No Load Speed (rpm) | 17000 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Powerful 650 W motor for outstanding performance- 2 mm depth of cut removes more material in a single pass for fast results
- 82 mm width of cut for quick working
- Reversible carbide tipped blades for long life and a better surface finish
- Dust extraction adapter for a cleaner working environment
- V-groove for shaping edges
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan