Kondisi Barang:
Authorized Partner
Spesifikasi
Speed Mode | 2 Speed |
---|---|
Variable Speed | Yes |
Tool Fitting | M14 X 2 |
Mixing Paddle (mm) | 140 |
Cable Length (m) | 2 |
Input Power (W) | 1400 |
Mixture Volume (L) | 120 |
No Load Speed (rpm) | 0-480 0-800 |
Soft Grip on Handle | Yes |
Soft Start Function | Yes |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Delivering 2 speed variable with soft start for efficient mixing- Power - appropriate motor torque
- Multi-use for tradesmen environment
- D-shape twin-handle design and lightweight
Accessories :
1pc two-section paddle
2pcs 22# wrench
Ulasan Produk
Tidak ada ulasan