Spesifikasi
| Width x Depth x Height | 39 x 72 x 175 mm |
|---|---|
| Distance to measurement range ratio (D to S) | 12 to 1 |
| Laser | Class 2 (JIS C6802) C6802) Laser wavelength 635nm-660nm, output power 1mW or less |
| Emissivity (%) | 0.10 to 1.00 variable (factory setting 0.95) |
| Emissivity | 0.10 to 1.00 (0.01 steps) |
| Measurement Accuracy | ± 2% or ± 2 ° C, whichever is larger (-33 ° C to 500 ° C) -60 to -34 ° C is not guaranteed accuracy (radiated infrared sensor), ± 1% or ± 1 ° C, which is larger Value (thermocouple thermometer body accuracy) |
| Measurement Temperature Range (°C) | -60 to 500 |
| Minimum Temperature Display (°C) | 0.1 / 1 |
| Power Supply | AAA batteries x 2 (included) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































