KYOTO TOOL (KTC) GEK Type Head

Sebelum PPN:
Rp5.599.900
Spesifikasi
Dimension T1 (mm)13
PowerCoin-type lithium battery (CR2354 x 1)
Dimension L (mm)213
Dimensions b (mm)20
Dimensions t2 (mm)36
Measurement DirectionRight-hand thread, left-hand thread
Measurement PricisionRight screw in the torque measurement range, left-hand thread + / over 4% + 1digit
Measuring UnitN / m (in terms of possible kgf / m in switching, lbf / in, lbf / ft)
Minimum Display Unit0.1 N.m
Purpose of UseFor tightening and inspection works.
Specification1) Set torque value: Pre-set mode 5, decision mode 1, 2) Auto off: Turns off automatically when not used for about two minutes.
Torque Range (N m)17 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan