FLUKE Lux Meter
#Grup produk P104703591
Spesifikasi
Light Range (Lux) | 20, 200, 2000, 20000, 200000 Lux. 20, 200, 2000, 20000FC (footcandle) |
---|---|
Accuracy (%) | ±3% to 6% |
Battery Life | 200 hours; in about 6 minutes after auto power-off |
Display | 3.5 digit 1999-point LCD screen |
Environment | For indoor use |
Power Supply | 9V NEDA 1604, IEC 6LR61 |
Sampling Rate (time/s) | 2.5 for the digital display |
Sensor | Silicon photoelectric diode and optical filter |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Designed for use in multiple environments, the Fluke light meter is easy to use and provides clear data display for a variety of applications.
It is a handheld luminometer than can measure visible light sent from a variety of light sources, to include fluorescent, metal halide, high pressure sodium, or incandescent lamps. With an extension cord to the light meter and separate display the Fluke light meter provides a handheld tool to accurately measure light in multiple environments. It is a portable tool that measures light up to 20,000 fc of lux with an accuracy of .01 fc/lux.
Applications:
Clean room environments, agriculture, HVAC operations Room illumination assessment as part of environmental health and safety reviews Light source quality and troubleshooting.
It is a handheld luminometer than can measure visible light sent from a variety of light sources, to include fluorescent, metal halide, high pressure sodium, or incandescent lamps. With an extension cord to the light meter and separate display the Fluke light meter provides a handheld tool to accurately measure light in multiple environments. It is a portable tool that measures light up to 20,000 fc of lux with an accuracy of .01 fc/lux.
Applications:
Clean room environments, agriculture, HVAC operations Room illumination assessment as part of environmental health and safety reviews Light source quality and troubleshooting.
Feature
Measure in lux or foot-candles, with one button to switch between display options.Ulasan Produk
Tidak ada ulasan