FLUKE 400A AC/DC True Rms Clamp Meter Espr (Tang Ampere)
#Grup produk P104703272
Spesifikasi
Measures Frequency (Hz) | 5 to 500 |
---|---|
Safety Compliance | Meets IEC 61010-1:2001, UL 61010-1 (2nd ed.), CAN/CSA-C22.2 No. 61010-1-04, and ISA-82.02.01 Pollution Degree 2 |
EMC Compliance | Meets IEC 61326-1:2006 |
Resistance (kΩ) | 40 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Measures: DC current, DC voltage, Temperature, Frequency.
CAT III 600V, CAT IV 300V safety rating.
Measures AC/DC current up to 400 A through jaw.
AC/DC voltage to 600V using test leads.
Measures frequency from 5 to 500Hz; resistance to 40kΩ.
Measures temperature from -10 to 400°C with included K-type thermocouple.
Min/Max function records important values.
Ulasan Produk
Tidak ada ulasan