Spesifikasi
| Display | Yes |
|---|---|
| Content | 1x Grease gun1x charger1x instructions for use1x carrying case |
| Battery Capacity (AH) | 1500 |
| Maximum peak pressure (bar) | 700 |
| Cartridges per battery charge | 15 |
| Battery | 20V Li-ion battery |
| Battery Charger | 200-240V, 50-60 Hz |
| Built-In Light | Yes |
| Case Dimensions (LxHxW) (mm) | 590x110x370 |
| Grease Output High Speed Setting (ml/minute) | 160 (5.5 oz/min.) at 70 bar pressure |
| Grease Output Low Speed Setting (ml/minute) | 100 (3.5 oz/min.) at 70 bar pressure |
| Hose Length (mm) | 900 |
| Integrated Grease Metre | Yes |
| Maximum Battery Charging Time (minute) | 90 |
| Maximum Pressure (MPa) | 40 |
| Maximum Pressure (bar) | 400 |
| NLGI Class of Lubricant (max) | 2 |
| Number of Available Pump Speeds | 2 |
| Operating Temperature Range (°C) | -20-50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image may differ from product. See technical specification for details.Ulasan Produk
Tidak ada ulasan




















































































































































