Mitutoyo Swivel Jaw Vernier Caliper (Jangka Sorong)
#Grup produk P103938604
Spesifikasi
Depth Bar | Yes |
---|---|
Mitutoyo Part Number | 536-212 |
Minimum Reading (mm) | 0.05 |
Maximum measurement length (mm) | 200 |
Instrument Difference (mm) | +/- 0.05 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- The jaw of the slider is of a rotary type (swivel), which allows accurate measurement of stepped parts. Step measurement is also possible.Ulasan Produk
Tidak ada ulasan