Mitutoyo Neck Caliper (Jangka Sorong)
#Grup produk P103937340
Spesifikasi
Minimum display amount (mm) | 0.05 |
---|---|
Maximum measurement length (mm) | 150 |
Instrument Difference (mm) | +/- 0.05 |
Mitutoyo Part Number | 536-151 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Ulasan Produk
Tidak ada ulasan