Mitutoyo Long Stroke Dial Gauge
#Grup produk P103936767
Sebelum PPN:
Rp2.299.900 - Rp3.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Dimension E (mm) | 20 |
---|---|
Repeatability (µm) | Five |
Scale Specification | +/- 0-100 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- A long stroke dial gauge with an outer diameter of phi 57mm for the outer frame. Limit needle and outer frame clamp are provided as standard. Since the outer frame and the oil plate are integrally formed and an O-ring is incorporated, there is no intrusion of water or oil from the front. The stem and spindle are hardened stainless steel. Has high strength to withstand hard use. The number of parts has been reduced by 25% compared to conventional products, and the weight has been significantly reduced. Uses a cemented carbide measuring element. The large gears are made of stainless steel with little wear and deformation. The hard coating is applied to the surface of the oily sheet, and it has excellent scratch and chemical resistance.Ulasan Produk
Tidak ada ulasan