Mitutoyo Interchangeable Rod Type Depth Micrometer
#Grup produk P103936493
Sebelum PPN:
Rp7.299.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Flatness Of Reference Plane | Reference surface length 63.5mm 1.3microm Reference surface length 101.6mm 2microm |
---|---|
Flatness of Measurement Surface (Rod) | 0.3microm |
Main Unit Feeder Difference | +/- 3 |
Rod Base Error | +/- (2 + maximum measurement length/75) microm (rounded up) |
Rod Diameter (mm) | Four |
Scale Interval (mm) | 0.01 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- By replacing the rod, it can be used for a wide range of measurements.Ulasan Produk
Tidak ada ulasan