Mitutoyo Inside Caliper for Digimatic Groove (Jangka Sorong)

Sebelum PPN:
Rp9.499.900
Spesifikasi
Instrument Difference (mm)+/- 0.05
Minimum display amount (mm)0.01
Measuring Diameter (phi mm)(Possible inner diameter) phi 10.1 or more
Mitutoyo Part Number573-645-20
Measuring Range (mm) (Inside) 10.1-160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- The electromagnetic induction type absolute encoder can be used without removing dirt on the main scale during measurement. - ABS (absolute) scale eliminates the need for cumbersome origin setting when the power is turned on. Unlimited response speed. - Battery life extension 3.5 years -> 5 years - Character height 9.0 mm

Ulasan Produk

Tidak ada ulasan