Mitutoyo Indicating Micrometer (510-141
#Grup produk P103936387
Spesifikasi
Measuring Force (N) | 5to10 |
---|---|
Scale Interval (mm) | 0.001 |
Mitutoyo Part Number | 510-141 |
Instrument Error (µm) | +/- 2 |
Measuring Range (mm) | 0-25 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number.Ulasan Produk
Tidak ada ulasan