Mitutoyo Disk Micrometer
#Grup produk P103935953
Sebelum PPN:
Rp9.399.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Flatness (µm) | 1 |
---|---|
Instrument Error (µm) | +/- 4 |
Measurable Module | 0.5-6 |
Parallelism (µm) | Four |
Probe Diameter (mm) | 20 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- It measures the "base tangent length" of spur gears and helical gears. - With constant pressure device.Ulasan Produk
Tidak ada ulasan