Mitutoyo Digital Pocket Size Measuring Instrument Quick Mini

Sebelum PPN:
Rp3.699.900
Spesifikasi
External Dimensions (mm)101.7x53.8x21.6
Minimum display amount (mm)0.01
Maximum Response Speed (mm/s)Unlimited
Measuring Force (N)2 or less
Weight (g)100
AS ONE Part Number6-9150-11
Instrument Difference (mm)+/- 0.02
Battery Life5 years
FunctionOrigin setting, zero set, power on/off, low battery alarm
Measuring Range (mm) 0-12
Power SupplyButton type silver oxide battery SR44/1 unit included as standard (button type silver oxide battery included as standard is for monitor)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Instrumental error does not include quantization error +/- 1 count.
Feature
- Light and compact measuring instrument that fits in the palm of your hand. - Small, thin and fine objects can be measured quickly with one touch. - Employs an electromagnetic induction type absolute encoder. - Built-in ABS (absolute) scale with absolute origin eliminates the need for zero set each time the power is turned on. - Also, reliability is improved because overspeed errors never occur. - The use of an absolute scale achieves a continuous battery life of 18000 hours. - The LCD display is easy to read "deca letter" type, and high-contrast LCD display can reduce fatigue.
Use
- For pearls, jewelry, engine tappets, shims, screws. - Food such as printing paper, polyethylene bags, sheet materials, udon, buckwheat, - For medical supplies such as media substrates, foils, thin plates and filter cloths. - For needle thread, dental reamer, spaghetti, printed circuit board drill, wiring, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait